-
261Crouse-Hinds Commercial Produc Fittings, CP SeriesItem Number261MFG Item Number261SeriesCPProduct DescriptionReducing Bushing, 1-1/4in. - 3/4in.Specifications
Specifications Composition Metallic Hazardous Rated No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
1454Crouse-Hinds Commercial Produc Fittings, CP SeriesItem Number1454MFG Item Number1454SeriesCPProduct DescriptionFitting, 1-1/2in.NPT, Set Screw Style,Specifications
Specifications Conduit/Cable Type EMT (Electrical Metallic Tubing) Angle Straight Trade Size 1-1/2 " Hub Size 1-1/2 " Grounding Lug No Insulated Throat Yes Jacketed No Composition Metallic Exposure Rating Concrete Tight Hazardous Rated No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
1455DCCrouse-Hinds Commercial Produc Fittings, CP SeriesItem Number1455DCMFG Item Number1455DCSeriesCPProduct Description2 EMT SS CONN IT DCSpecifications
Specifications Conduit/Cable Type EMT (Electrical Metallic Tubing) Angle Straight Trade Size 2 " Hub Size 2 " Grounding Lug No Insulated Throat Yes Jacketed No Composition Metallic Exposure Rating Indoor Hazardous Rated No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
1458DCCrouse-Hinds Commercial Produc Fittings, CP SeriesItem Number1458DCMFG Item Number1458DCSeriesCPProduct Description3 1/2 EMT SS CONN IT DCSpecifications
Specifications Conduit/Cable Type EMT (Electrical Metallic Tubing) Angle Straight Trade Size 3-1/2 " Hub Size 3-1/2 " Grounding Lug No Insulated Throat Yes Jacketed No Composition Metallic Exposure Rating Indoor Hazardous Rated No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
151Crouse-Hinds Commercial Produc Fittings, CP SeriesItem Number151MFG Item Number151SeriesCPProduct Description3/4 RGD SS CONN ITSpecifications
Specifications Angle Straight Trade Size 3/4 " Hub Size 3/4 " Grounding Lug No Insulated Throat Yes Jacketed No Composition Metallic Exposure Rating Concrete Tight Hazardous Rated No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
153PCrouse-Hinds Commercial Produc Fittings, CP SeriesItem Number153PMFG Item Number153PSeriesCPProduct Description1-1/4 RGD SS CONNSpecifications
Specifications Angle Straight Trade Size 1-1/4 " Hub Size 1-1/4 " Grounding Lug No Insulated Throat No Jacketed No Composition Metallic Exposure Rating Concrete Tight Hazardous Rated No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
161PCrouse-Hinds Commercial Produc Fittings, CP SeriesItem Number161PMFG Item Number161PSeriesCPProduct Description6 RGD SS CONNSpecifications
Specifications Angle Straight Trade Size 6 " Hub Size 6 " Grounding Lug No Insulated Throat No Jacketed No Composition Metallic Exposure Rating Concrete Tight Hazardous Rated No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
1655RTCrouse-Hinds Commercial Produc Fittings, CP SeriesItem Number1655RTMFG Item Number1655RTSeriesCPProduct Description2O EMT CMP CONN IT RAINTIGHTSpecifications
Specifications Conduit/Cable Type EMT (Electrical Metallic Tubing) Angle Straight Trade Size 2 " Hub Size 2 " Grounding Lug No Insulated Throat Yes Jacketed No Composition Metallic Hazardous Rated No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
1659Crouse-Hinds Commercial Produc Fittings, CP SeriesItem Number1659MFG Item Number1659SeriesCPProduct Description4 EMT CMP CONN ITSpecifications
Specifications Conduit/Cable Type EMT (Electrical Metallic Tubing) Angle Straight Trade Size 4 " Hub Size 4 " Grounding Lug No Insulated Throat Yes Jacketed No Composition Metallic Exposure Rating Concrete Tight Hazardous Rated No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
1708Crouse-Hinds Commercial Produc Fittings, CP SeriesItem Number1708MFG Item Number1708SeriesCPProduct Description1/2 FLX SQZ CONN ITSpecifications
Specifications Angle Straight Trade Size 1/2 " Hub Size 1/2 " Grounding Lug No Insulated Throat Yes Jacketed No Composition Metallic Exposure Rating Indoor Hazardous Rated No AvailabilityOrder by 5:00 PM ET and your package will ship the same day.